Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FID2008RE

Altech Terminals

FID2008RE

Altech Terminals
20 Ga x 8mm Wht Single Ins DIN UL Reel
MFG Item Number
FID2008RE
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
FID2008RE
20 Ga x 8mm Wht Single Ins DIN UL Reel

Series Information

Specifications

Specifications
Manufacturer Part Number FID2008RE
Manufacturer Altech
Family Series Altech Terminals
Description WIRE CONNECTOR,20AWG/0.5sqmm PK/5000
Color White
Insulated Yes
Insulation Material Polypropylene
DIN Standard DIN
Strip Length 0.31 "
Number of Wires 1
Wire Size Range 20 AWG
Approvals CE, CSA, UR
Comments Reel for Handtools and Machines
Gross Weight 0 lbs
Net Weight 0 lbs