Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
FIDT4X4BL Panduit Raceways, FiberRunner 2-Port Spillout
MFG Item Number
FIDT4X4BL
FIDT4X4BL Panduit Raceways, FiberRunner 2-Port Spillout
MFG Item Number
FIDT4X4BL
This item cannot be canceled or returned
Description
FiberRunner 2-Port Spillout
Specifications
Specifications
Manufacturer Part Number
FIDT4X4BL
Manufacturer
Panduit
Family Series
Panduit Raceways
Description
The fiber routing 2-port spillout is used to route cable into one or two pieces of 1.5 38mm inside diameter split corrugated tubing. It is used with FRVT6X4YL, FRVT4X4YL, or FVT4X4YL. It is black and made of ABS plastic.
Material
Non-Metallic
Net Weight
0.375 lbs
Gross Weight
0.435 lbs
FIDT4X4BL
Panduit Raceways