Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FIG100021/2X11/4FASTCPLN Eaton's B-Line series Conduit Mounts, Hardware
MFG Item Number
Y380012024
FIG100021/2X11/4FASTCPLN Eaton's B-Line series Conduit Mounts, Hardware
MFG Item Number
Y380012024
Item Number
FIG100021/2X11/4FASTCPLN
This item cannot be canceled or returned
Description
Item #
FIG100021/2X11/4FASTCPLN
Specifications
Specifications
| Manufacturer Part Number |
Y380012024 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Conduit Mounts |
| Description |
Hardware |
| Style |
Sway Brace Attachment |
| EMT Size (in) |
2-1/2 " |
| Net Weight |
0.905 lbs |
| Gross Weight |
0.905 lbs |
FIG100021/2X11/4FASTCPLN
Eaton's B-Line series Conduit Mounts