Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FIG100031/2X1FASTCPLN Eaton's B-Line series Conduit Mounts, Hardware
MFG Item Number
Y380010034
FIG100031/2X1FASTCPLN Eaton's B-Line series Conduit Mounts, Hardware
MFG Item Number
Y380010034
Item Number
FIG100031/2X1FASTCPLN
This item cannot be canceled or returned
Description
Item #
FIG100031/2X1FASTCPLN
Specifications
Specifications
| Manufacturer Part Number |
Y380010034 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Conduit Mounts |
| Description |
Hardware |
| Style |
Sway Brace Attachment |
| EMT Size (in) |
3-1/2 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
FIG100031/2X1FASTCPLN
Eaton's B-Line series Conduit Mounts