Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FIG10016X1FCSWBAEG Eaton's B-Line series Conduit Mounts, Hardware
MFG Item Number
Y379010060E
FIG10016X1FCSWBAEG Eaton's B-Line series Conduit Mounts, Hardware
MFG Item Number
Y379010060E
Item Number
FIG10016X1FCSWBAEG
This item cannot be canceled or returned
Description
Item #
FIG10016X1FCSWBAEG
Specifications
Specifications
| Manufacturer Part Number |
Y379010060E |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Conduit Mounts |
| Description |
Hardware |
| Style |
Sway Brace Attachment |
| EMT Size (in) |
6 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
FIG10016X1FCSWBAEG
Eaton's B-Line series Conduit Mounts