FIG120-1X8-PLN
Eaton's B-Line series Conduit Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FIG120-1X8-PLN Eaton's B-Line series Conduit Mounts, Hardware

MFG Item Number
Y315010080

FIG120-1X8-PLN Eaton's B-Line series Conduit Mounts, Hardware

MFG Item Number
Y315010080
Item Number
FIG120-1X8-PLN
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Mounts, Series
Item #
FIG120-1X8-PLN
Hardware

Series Information

Specifications

Specifications
Manufacturer Part Number Y315010080
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Conduit Mounts
Description Hardware
Composition Steel
Rigid Size (in) 1 "
Comments U Hanger
Net Weight 0 lbs
Gross Weight 0 lbs