Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FIG130-6-EG Eaton's B-Line series Beam Clamps, Hardware
FIG130-6-EG Eaton's B-Line series Beam Clamps, Hardware
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
Y330060 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Beam Clamps |
| Description |
Hardware |
| Composition |
Steel |
| Jaw Open |
3.875 " |
| Hole Size |
1/2-13 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
FIG130-6-EG
Eaton's B-Line series Beam Clamps