Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FIG200221/2X2SWYB/APLN Eaton's B-Line series Conduit Mounts, Hardware
MFG Item Number
Y382020024
FIG200221/2X2SWYB/APLN Eaton's B-Line series Conduit Mounts, Hardware
MFG Item Number
Y382020024
Item Number
FIG200221/2X2SWYB/APLN
This item cannot be canceled or returned
Description
Item #
FIG200221/2X2SWYB/APLN
Specifications
Specifications
| Manufacturer Part Number |
Y382020024 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Conduit Mounts |
| Description |
Hardware |
| Style |
Sway Brace Attachment |
| EMT Size (in) |
2-1/2 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
FIG200221/2X2SWYB/APLN
Eaton's B-Line series Conduit Mounts