Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FIG200F-3/4-PGL Eaton's B-Line series Conduit Mounts, Hardware
FIG200F-3/4-PGL Eaton's B-Line series Conduit Mounts, Hardware
Item Number
FIG200F-3/4-PGL
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
Y050006 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Conduit Mounts |
| Description |
Hardware |
| Composition |
Steel |
| Rigid Size (in) |
3/4 " |
| Comments |
Adjustable Band Hanger with Felt Linning |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
FIG200F-3/4-PGL
Eaton's B-Line series Conduit Mounts