Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FIG23-1-2HL-PGL Eaton's B-Line series Conduit Mounts, Hardware
MFG Item Number
Y133010GP
FIG23-1-2HL-PGL Eaton's B-Line series Conduit Mounts, Hardware
MFG Item Number
Y133010GP
Item Number
FIG23-1-2HL-PGL
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
Y133010GP |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Conduit Mounts |
| Description |
Hardware |
| Composition |
Steel |
| Style |
Two Hole |
| EMT Size (in) |
1 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
FIG23-1-2HL-PGL
Eaton's B-Line series Conduit Mounts