Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FIG65-1/2-PLN Eaton's B-Line series Beam Clamps, Hardware
MFG Item Number
Y205004GP
FIG65-1/2-PLN Eaton's B-Line series Beam Clamps, Hardware
MFG Item Number
Y205004GP
Item Number
FIG65-1/2-PLN
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
Y205004GP |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Beam Clamps |
| Description |
Hardware |
| Composition |
Steel |
| Jaw Open |
0.75 " |
| Hole Size |
1/2-13 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
FIG65-1/2-PLN
Eaton's B-Line series Beam Clamps