Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FIG65-5/8-PLN Eaton's B-Line series Beam Clamps, Hardware
MFG Item Number
Y205005GP
FIG65-5/8-PLN Eaton's B-Line series Beam Clamps, Hardware
MFG Item Number
Y205005GP
Item Number
FIG65-5/8-PLN
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
Y205005GP |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Beam Clamps |
| Description |
Hardware |
| Composition |
Steel |
| Jaw Open |
0.75 " |
| Hole Size |
5/8-11 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
FIG65-5/8-PLN
Eaton's B-Line series Beam Clamps