Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FII0130

Altech Terminals

FII0130

Altech Terminals
1 Ga x 30mm Olv Single Ins Std UL
MFG Item Number
FII0130
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
FII0130
1 Ga x 30mm Olv Single Ins Std UL

Series Information

Specifications

Specifications
Manufacturer Part Number FII0130
Manufacturer Altech
Family Series Altech Terminals
Description WIRE CONNECTOR, 1AWG/50.0sqmm PK/50
Color Olive
Insulated Yes
Insulation Material Polypropylene
DIN Standard Industry Standard
Strip Length 1.18 "
Length 1.81 "
Number of Wires 1
Wire Size Range 1 AWG
Approvals CE, CSA, UR
Gross Weight 0 lbs
Net Weight 0 lbs