Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FII2012M

Altech Terminals

FII2012M

Altech Terminals
20 Ga x 12mm Org Single Ins Std UL
MFG Item Number
FII2012M
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
FII2012M
20 Ga x 12mm Org Single Ins Std UL

Series Information

Specifications

Specifications
Manufacturer Part Number FII2012M
Manufacturer Altech
Family Series Altech Terminals
Description WIRE CONNECTOR,20AWG/0.5sqmm PK/100
Color Orange
Insulated Yes
Insulation Material Polypropylene
DIN Standard Industry Standard
Strip Length 0.47 "
Length 0.71 "
Number of Wires 1
Wire Size Range 20 AWG
Approvals CE, CSA, UR
Gross Weight 0.125 lbs
Net Weight 0 lbs