Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FII2206

Altech Terminals

FII2206

Altech Terminals
22 Ga x 6mm Turq Single Ins Std UL
MFG Item Number
FII2206
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
FII2206
22 Ga x 6mm Turq Single Ins Std UL

Series Information

Specifications

Specifications
Manufacturer Part Number FII2206
Manufacturer Altech
Family Series Altech Terminals
Description WIRE CONNECTOR, 22AWG/0.34sqmm PK/500
Color Turquoise
Insulated Yes
Insulation Material Polypropylene
DIN Standard Industry Standard
Strip Length 0.24 "
Length 0.39 "
Number of Wires 1
Wire Size Range 22 AWG
Approvals CE, CSA, UR
Gross Weight 0 lbs
Net Weight 0 lbs