Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FII2608M

Altech Terminals

FII2608M

Altech Terminals
26 Ga x 8mm Gry Single Ins Std UL
MFG Item Number
FII2608M
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
FII2608M
26 Ga x 8mm Gry Single Ins Std UL

Series Information

Specifications

Specifications
Manufacturer Part Number FII2608M
Manufacturer Altech
Family Series Altech Terminals
Description WIRE CONNECTOR,26AWG/0.14sqmm PK/100
Color Gray
Insulated Yes
Insulation Material Polypropylene
DIN Standard Industry Standard
Strip Length 0.31 "
Length 0.47 "
Number of Wires 1
Wire Size Range 26 AWG
Approvals CE, CSA, UR
Gross Weight 0 lbs
Net Weight 0 lbs