Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FIN17C-A2 Yaskawa Drives, MOTOR ENCODER MATING CONNECTOR
MFG Item Number
FIN17C-A2
FIN17C-A2 Yaskawa Drives, MOTOR ENCODER MATING CONNECTOR
MFG Item Number
FIN17C-A2
This item cannot be canceled or returned
Description
MOTOR ENCODER MATING CONNECTOR
Specifications
Specifications
| Manufacturer |
Yaskawa |
| Family Series |
Yaskawa Drives |
| Manufacturer Part Number |
FIN17C-A2 |
| Description |
MOTOR ENCODER MATING CONNECTOR (CRIMP) PART # SPNA17HFRON16900E3 |
| Accessory Type |
Connector |
| Protection Rating |
IP67 |
| Voltage |
100 V, 200 V |
| Approvals |
CE, CSA, cULus, cURus |
| Net Weight |
0.18 lbs |
| Gross Weight |
0.18 lbs |