Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FIO-11 ABB Miscellaneous, Analog I/O Extension Module, 3-Bi-
FIO-11 ABB Miscellaneous, Analog I/O Extension Module, 3-Bi-
This item cannot be canceled or returned
Description
Analog I/O Extension Module, 3-Bi-
Specifications
Specifications
| Manufacturer |
ABB |
| Family Series |
ABB Miscellaneous |
| Manufacturer Part Number |
FIO-11 |
| Description |
Analog I/O Extension Module, 3-Bi- polar Curr/Volt In, 1-Curr Out, 2-24VDC In/Out, ForACS850,880&DCS880 |
| Net Weight |
0.21 lbs |
| Gross Weight |
0.37 lbs |