Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
FITF6X4 Panduit Raceways, FIBERRUNNER INNERDUCT TRANSITION FITTI
FITF6X4 Panduit Raceways, FIBERRUNNER INNERDUCT TRANSITION FITTI
This item cannot be canceled or returned
Description
FIBERRUNNER INNERDUCT TRANSITION FITTI
Specifications
Specifications
Manufacturer Part Number
FITF6X4
Manufacturer
Panduit
Family Series
Panduit Raceways
Description
Metal fitting attaches to end of channel or fitting to transition up to four pieces of solid 1.5 38mm inside diameter inner duct. Hardware is included for installation. Black color only.
Material
Metallic
Net Weight
0.72 lbs
Gross Weight
0.72 lbs