Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
FJ2002-3PB8C ABB Disconnect Switches, SafeLine Series, Disconnect Switch, 3-P, 200A, N12,
MFG Item Number
FJ2002-3PB8C
FJ2002-3PB8C ABB Disconnect Switches, SafeLine Series, Disconnect Switch, 3-P, 200A, N12,
MFG Item Number
FJ2002-3PB8C
This item cannot be canceled or returned
Description
Disconnect Switches, SAFELINE Series
Disconnect Switch, 3-P, 200A, N12,
SAFELINE Series Information
16~3150 Amps 600VAC Maximum 2, 3, 4, or 6 Poles DIN Rail, Door, or Panel Mount SafeLine enclosed disconnect switches are designed to meet customer requirements in terms of safety, ease of installation, space savings and operational convenience. They are available in a wide range of amperage ratings, are UL approved and NEMA rated to satisfy rugged industrial environments.
Specifications
Specifications
Manufacturer Part Number
FJ2002-3PB8C
Manufacturer
ABB
Product Series
SAFELINE
Family Series
ABB Disconnect Switches, SafeLine Series
Description
Disconnect Switch, 3-P, 200A, N12, Class J Fusible, UL98 Listed, Blk/Red Pistol Handle
Poles
3
NEMA Rating
NEMA 12
Current Rating
200 A
AC Voltage
600 VAC
Operator Type
Pistol - Black
Fusible
Yes
Class
J
Approvals
CSA, UL
Net Weight
89 lbs
Gross Weight
89 lbs
FJ2002-3PB8C
ABB Disconnect Switches, SafeLine Series