Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FK0608 Wiegmann Enclosures, Floor Stand Kits
FK0608 Wiegmann Enclosures, Floor Stand Kits
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
FK0608 |
| Manufacturer |
Wiegmann |
| Family Series |
Wiegmann Enclosures |
| Description |
Floor Stand Kits |
| Accessory Type |
Floor Stand Kit |
| Material |
Carbon Steel |
| Composition |
Metallic |
| Comments |
6x8 Floor Stand Kit |
| Net Weight |
19 lbs |
| Gross Weight |
23.25 lbs |
FK0608
Wiegmann Enclosures