Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FK0610 Wiegmann Enclosures, Floor Stand Kit
FK0610 Wiegmann Enclosures, Floor Stand Kit
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
FK0610 |
| Manufacturer |
Wiegmann |
| Family Series |
Wiegmann Enclosures |
| Description |
Floor Stand Kit |
| Accessory Type |
Floor Stand Kit |
| Material |
Carbon Steel |
| Composition |
Metallic |
| Comments |
6x10 Floor Stand Kit |
| Net Weight |
22.04 lbs |
| Gross Weight |
22.035 lbs |
FK0610
Wiegmann Enclosures