Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FK1210 Wiegmann Enclosures, Floor Stand Kits

MFG Item Number
FK1210

FK1210 Wiegmann Enclosures, Floor Stand Kits

MFG Item Number
FK1210
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
FK1210
Floor Stand Kits

Series Information

Specifications

Specifications
Manufacturer Part Number FK1210
Manufacturer Wiegmann
Family Series Wiegmann Enclosures
Description Floor Stand Kits
Accessory Type Floor Stand
Material Steel
Composition Metallic
Comments 12 " High
Net Weight 34 lbs
Gross Weight 34 lbs
Alternatives
1481FC10K
1481FC10K
Hammond Manufacturing Enclosures, 1481F Series