Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FK1220 Wiegmann Enclosures, Floor Stand Kits

MFG Item Number
FK1220

FK1220 Wiegmann Enclosures, Floor Stand Kits

MFG Item Number
FK1220
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
FK1220
Floor Stand Kits

Series Information

Specifications

Specifications
Manufacturer Part Number FK1220
Manufacturer Wiegmann
Family Series Wiegmann Enclosures
Description Floor Stand Kits
Accessory Type Floor Stand
Material Steel
Composition Metallic
Comments 12 " High
Net Weight 50 lbs
Gross Weight 50 lbs
Alternatives
1481FC20K
1481FC20K
Hammond Manufacturing Enclosures, 1481F Series