Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FK2410 Wiegmann Enclosures, Floor Stand Kits

MFG Item Number
FK2410

FK2410 Wiegmann Enclosures, Floor Stand Kits

MFG Item Number
FK2410
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
FK2410
Floor Stand Kits

Series Information

Specifications

Specifications
Manufacturer Part Number FK2410
Manufacturer Wiegmann
Family Series Wiegmann Enclosures
Description Floor Stand Kits
Accessory Type Floor Stand
Material Steel
Composition Metallic
Comments 24 " High
Net Weight 56 lbs
Gross Weight 56 lbs
Alternatives
1481FK10K
1481FK10K
Hammond Manufacturing Enclosures