Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FK2412

Wiegmann Enclosures

FK2412

Wiegmann Enclosures
Floor Stand Kits
MFG Item Number
FK2412
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
FK2412
Floor Stand Kits

Series Information

Specifications

Specifications
Manufacturer Part Number FK2412
Manufacturer Wiegmann
Family Series Wiegmann Enclosures
Description Floor Stand Kits
Accessory Type Floor Stand
Material Steel
Composition Metallic
Comments 24 " High
Net Weight 60 lbs
Gross Weight 60 lbs
Alternatives
1481FK12K
1481FK12K
Hammond Manufacturing Enclosures, 1481F Series