Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Pizzato Limit Switches, FK Series
FK325
Pizzato Limit Switches, FK Series
Limit switch with coil spring
This item cannot be canceled or returned
Description
Limit Switches, FK Series
Limit switch with coil spring
- Technopolymer Housing, One Conduit Entry
- IP67 Protection Rating
- 46 Actuators Available
Specifications
Specifications
| Manufacturer Part Number |
FK 325 |
| Manufacturer |
Pizzato |
| Product Series |
FK |
| Family Series |
Pizzato Limit Switches, FK Series |
| Description |
Limit switch with coil spring |
| Actuator Type |
Spring Lever |
| Contacts |
1NO/1NC |
| Contact Rating |
Rating @ 125 VDC: 1.1 A, Rating @ 250 VAC: 6 A, Rating @ 250 VDC: 0.4 A |
| Connection Type |
Screw Terminals |
| Conduit Fitting |
PG 11 |
| Indicator |
No |
| NEMA Rating |
NEMA 1, NEMA 12, NEMA 13 |
| Approvals |
CE, cULus, UL |
| Material |
Technopolymer |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
FK325
Pizzato Limit Switches, FK Series