Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FK3476 Pizzato Limit Switches, FK Series, Limit switch for rope actuation
FK3476 Pizzato Limit Switches, FK Series, Limit switch for rope actuation
This item cannot be canceled or returned
Description
Limit Switches, FK Series
Limit switch for rope actuation
- Technopolymer Housing, One Conduit Entry
- IP67 Protection Rating
- 46 Actuators Available
Specifications
Specifications
| Manufacturer Part Number |
FK 3476 |
| Manufacturer |
Pizzato |
| Product Series |
FK |
| Family Series |
Pizzato Limit Switches, FK Series |
| Description |
Limit switch for rope actuation |
| Actuator Type |
Rope Switch |
| Contacts |
2NC |
| Contact Rating |
Rating @ 125 VDC: 1.1 A, Rating @ 250 VAC: 6 A, Rating @ 250 VDC: 0.4 A |
| Connection Type |
Screw Terminals |
| Conduit Fitting |
PG 11 |
| Indicator |
No |
| NEMA Rating |
NEMA 1, NEMA 12, NEMA 13 |
| Approvals |
CE, cULus, UL |
| Material |
Technopolymer |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
FK3476
Pizzato Limit Switches, FK Series