FK34A2-M1K28T6
Pizzato Limit Switches, FK Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FK34A2-M1K28T6 Pizzato Limit Switches, FK Series, Limit switch with one-way roller,

MFG Item Number
FK 34A2-M1K28T6

FK34A2-M1K28T6 Pizzato Limit Switches, FK Series, Limit switch with one-way roller,

MFG Item Number
FK 34A2-M1K28T6
Item Number
FK34A2-M1K28T6
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, FK Series
Item #
FK34A2-M1K28T6
Limit switch with one-way roller,

FK Series Information

  • Technopolymer Housing, One Conduit Entry
  • IP67 Protection Rating
  • 46 Actuators Available

Specifications

Specifications
Manufacturer Part Number FK 34A2-M1K28T6
Manufacturer Pizzato
Product Series FK
Family Series Pizzato Limit Switches, FK Series
Description Limit switch with one-way roller, external gasket
Actuator Type Roller
Contacts 2NC
Contact Rating Rating @ 125 VDC: 1.1 A, Rating @ 250 VAC: 6 A, Rating @ 250 VDC: 0.4 A
Connection Type Screw Terminals
Conduit Fitting M16
Indicator No
NEMA Rating NEMA 1, NEMA 12, NEMA 13
Approvals CE, cULus, UL
Material Technopolymer
Comments With Cable Gland: 3-7 mm
Net Weight 0 lbs
Gross Weight 0 lbs