Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FK400

Square D Enclosures

FK400

Square D Enclosures
CSED FLANGE KIT 400A
MFG Item Number
FK400
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
FK400
CSED FLANGE KIT 400A

Series Information

Specifications

Specifications
Manufacturer Part Number FK400
Manufacturer Square D
Family Series Square D Enclosures
Description CSED FLANGE KIT 400A
Accessory Type Mounting Kit
Composition Non-Metallic
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Screws
Enclosure Wall Mount
Net Weight 0 lbs
Gross Weight 0 lbs