FK57-PCBKIT/100
Turck Cordsets, DeviceNet Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FK57-PCBKIT/100

Turck Cordsets, DeviceNet Series

FK57-PCBKIT/100

Turck Cordsets, DeviceNet Series
FK 57-PCB KIT/100; U7274-100
Item Number
FK57-PCBKIT/100
MFG Item Number
U7274-100
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, DeviceNet Series
Item #
FK57-PCBKIT/100
FK 57-PCB KIT/100; U7274-100

DeviceNet Series Information

  • Receptacles provide transition from Male to Female Connectors
  • Available for Bulkhead and Feed Through applications

Specifications

Specifications
Manufacturer Part Number U7274-100
Manufacturer Turck
Product Series DeviceNet
Family Series Turck Cordsets, DeviceNet Series
Description FK 57-PCB KIT/100; U7274-100
Receptacle Description PCB Receptacle
Connector Class Micro (M12)
Connection Configuration Female to Pins
Receptacle Gender Female
Angle Straight
Number of Pins 5
Mounting Front Mount
Connection M12 x 1.00
Protection Rating IP67
Number of Wires 5
Max Voltage 250 VAC, 250 VDC
Current Rating 4 A
Operating Temperature -40-90 °C
NEMA Rating NEMA 1, NEMA 13, NEMA 3, NEMA 4, NEMA 6
Status Indicator None
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.1 lbs