FK6-0.5
Turck Cordsets, Eurofast Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
FK6-0.5 Turck Cordsets, Eurofast Series, Receptacle
MFG Item Number
U1130-1

FK6-0.5 Turck Cordsets, Eurofast Series, Receptacle

MFG Item Number
U1130-1
Item Number
FK6-0.5
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, EuroFast Series
Item #
FK6-0.5
Receptacle

EuroFast Series Information

  • Low Profile Junction Boxes, 8‑Port
  • Threaded M12 Connection
  • Available with or without LEDs
  • Dual Input/Output per Port

Specifications

Specifications
Manufacturer Part Number U1130-1
Manufacturer Turck
Product Series EuroFast
Family Series Turck Cordsets, Eurofast Series
Description Receptacle
Receptacle Description Female Front-Mount Receptacle
Connector Class Micro (M12)
Connection Configuration Female to Flying Leads
Receptacle Gender Female
Angle Straight
Number of Pins 6
Mounting Front Mount
Connection M12 x 1.00
Length 0.5 m
Mounting Threads PG9
Protection Rating IP68
Number of Wires 6
Max Voltage 60 VAC, 75 VDC
Current Rating 2 A
Operating Temperature -40-105 °C
NEMA Rating NEMA 1, NEMA 3, NEMA 4, NEMA 6P
Status Indicator None
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.1 lbs