Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FKA-22 Killark Light Fixtures, FKA FIXTURE HANGER 3/4in.
FKA-22 Killark Light Fixtures, FKA FIXTURE HANGER 3/4in.
This item cannot be canceled or returned
Description
FKA FIXTURE HANGER 3/4in.
Specifications
Specifications
| Manufacturer Part Number |
FKA-22 |
| Manufacturer |
Killark |
| Family Series |
Killark Light Fixtures |
| Description |
FKA FIXTURE HANGER 3/4in. |
| Accessory Type |
Fixture Hanger |
| Comments |
3/4 " Thread |
| Net Weight |
0.345 lbs |
| Gross Weight |
0.34 lbs |
FKA-22
Killark Light Fixtures