Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FKB3-0.5/18.25/S690 Turck Cordsets, MicroFast Series, FKB 3-0.5/18.25/S690; U0906-76
FKB3-0.5/18.25/S690 Turck Cordsets, MicroFast Series, FKB 3-0.5/18.25/S690; U0906-76
Item Number
FKB3-0.5/18.25/S690
This item cannot be canceled or returned
Description
Cordsets, MicroFast Series
Item #
FKB3-0.5/18.25/S690
FKB 3-0.5/18.25/S690; U0906-76
MicroFast Series Information
- Front or Rear Mount Options
- NEMA 1, 3, 4, 6P
- IEC IP67 Protection
Specifications
Specifications
| Manufacturer Part Number |
U0906-76 |
| Manufacturer |
Turck |
| Product Series |
MicroFast |
| Family Series |
Turck Cordsets, MicroFast Series |
| Description |
FKB 3-0.5/18.25/S690; U0906-76 |
| Receptacle Description |
Female Front-Mount Receptacle |
| Connector Class |
Micro (1/2 in) |
| Connection Configuration |
Female to Flying Leads |
| Receptacle Gender |
Female |
| Angle |
Straight |
| Number of Pins |
3 |
| Mounting |
Front Mount |
| Connection |
1/2-20 UN |
| Length |
0.5 m |
| Mounting Threads |
1/4 NPT |
| Protection Rating |
IP67 |
| Number of Wires |
3 |
| Max Voltage |
250 VAC, 250 VDC |
| Current Rating |
4 A |
| Operating Temperature |
-40-105 °C |
| NEMA Rating |
NEMA 1, NEMA 3, NEMA 4, NEMA 6P |
| Status Indicator |
None |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.1 lbs |
FKB3-0.5/18.25/S690
Turck Cordsets, MicroFast Series