Series Information
| Manufacturer Part Number | U2-28513 |
|---|---|
| Manufacturer | Turck |
| Family Series | Turck Cordsets |
| Description | Receptacle |
| Number of Pins | 4 |
| Connection Type | M12 Straight Female to Flying Leads |
| Connection Configuration | Female to Flying Leads |
| Max Voltage | 600 V |
| Color | Multiple |
| Current Rating | 12 A |
| Length | 1 m |
| Connector Class | Micro (M12) |
| Cable Shielding | None |
| Number of Keys | 0 |
| Wire Size Range | 16 |
| Operating Temperature | -40-85 °C |
| NEMA Rating | NEMA 1, NEMA 3, NEMA 4, NEMA 6P |
| Illuminated | No |
| Status Indicator | None |
| Cordset Ends | Single-Ended |
| Cordset Type | Power |
| Protection Rating | IP67, IP68 |
| Side 1 Gender | Female |
| Approvals | cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0.9 lbs |