FKIT-VMD2B-F24D

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FKIT-VMD2B-F24D Veris Industries Relays, Relay & Socket Kit,DPDT -F w/- F

MFG Item Number
FKIT-VMD2B-F24D

FKIT-VMD2B-F24D Veris Industries Relays, Relay & Socket Kit,DPDT -F w/- F

MFG Item Number
FKIT-VMD2B-F24D
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
FKIT-VMD2B-F24D
Relay & Socket Kit,DPDT -F w/- F

Series Information

Specifications

Specifications
Manufacturer Part Number FKIT-VMD2B-F24D
Manufacturer Veris Industries
Family Series Veris Industries Relays
Description Relay & Socket Kit,DPDT -F w/- F Socket,24VDC
Coil Voltage 24 VDC
Contacts DPDT
Mounting DIN Rail
Termination Screw Terminals
Number of Connections 8
Status Indicator Yes
Push-to-Test Yes
Diode No
Nominal Coil Voltage 24 VDC
Current Rating 15 A
Bifurcated Contact No
Mechanical Latch Yes
Hazardous Location No
Safety Guided No
Approvals CE, CSA, cURus
Net Weight 0.205 lbs
Gross Weight 0.225 lbs