FKIT316ST12
Hammond Manufacturing Enclosures, WDFSKSS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FKIT316ST12 Hammond Manufacturing Enclosures, WDFSKSS Series, Fixed foot kit 316 ST 12in. (2 per

MFG Item Number
FKIT316ST12

FKIT316ST12 Hammond Manufacturing Enclosures, WDFSKSS Series, Fixed foot kit 316 ST 12in. (2 per

MFG Item Number
FKIT316ST12
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, WDFSKSS Series
Item #
FKIT316ST12
Fixed foot kit 316 ST 12in. (2 per

WDFSKSS Series Information

Specifications

Specifications
Manufacturer Part Number FKIT316ST12
Manufacturer Hammond Manufacturing
Product Series WDFSKSS
Family Series Hammond Manufacturing Enclosures, WDFSKSS Series
Description Fixed foot kit 316 ST 12in. (2 per kit)
Accessory Type Floor Stand
Material Stainless Steel
Composition Metallic
Comments 12 in Fixed
Net Weight 15 lbs
Gross Weight 14 lbs