Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FKP4.4-0.5/S621 Turck Cordsets, Eurofast Series, Receptacle
MFG Item Number
U99-10331
FKP4.4-0.5/S621 Turck Cordsets, Eurofast Series, Receptacle
MFG Item Number
U99-10331
Item Number
FKP4.4-0.5/S621
This item cannot be canceled or returned
Description
Cordsets, EuroFast Series
EuroFast Series Information
- Low Profile Junction Boxes, 8‑Port
- Threaded M12 Connection
- Available with or without LEDs
- Dual Input/Output per Port
Specifications
Specifications
| Manufacturer Part Number |
U99-10331 |
| Manufacturer |
Turck |
| Product Series |
EuroFast |
| Family Series |
Turck Cordsets, Eurofast Series |
| Description |
Receptacle |
| Receptacle Description |
Female Back-Mount Receptacle |
| Connector Class |
Micro (M12) |
| Connection Configuration |
Female to Flying Leads |
| Receptacle Gender |
Female |
| Angle |
Straight |
| Number of Pins |
4 |
| Mounting |
Back Mount |
| Connection |
M12 x 1.00 |
| Length |
0.5 m |
| Mounting Threads |
11/16-24 UN |
| Protection Rating |
IP68 |
| Number of Wires |
4 |
| Max Voltage |
250 VAC, 250 VDC |
| Current Rating |
4 A |
| Operating Temperature |
-40-105 °C |
| NEMA Rating |
NEMA 1, NEMA 3, NEMA 4, NEMA 6P |
| Status Indicator |
None |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
FKP4.4-0.5/S621
Turck Cordsets, Eurofast Series