FKP4.5-0.5
Turck Cordsets, Eurofast Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FKP4.5-0.5

Turck Cordsets, Eurofast Series

FKP4.5-0.5

Turck Cordsets, Eurofast Series
Receptacle
Item Number
FKP4.5-0.5
MFG Item Number
U8090
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, EuroFast Series
Item #
FKP4.5-0.5
Receptacle

EuroFast Series Information

  • Low Profile Junction Boxes, 8‑Port
  • Threaded M12 Connection
  • Available with or without LEDs
  • Dual Input/Output per Port

Specifications

Specifications
Manufacturer Part Number U8090
Manufacturer Turck
Product Series EuroFast
Family Series Turck Cordsets, Eurofast Series
Description Receptacle
Receptacle Description Female Back-Mount Receptacle
Connector Class Micro (M12)
Connection Configuration Female to Flying Leads
Receptacle Gender Female
Angle Straight
Number of Pins 5
Mounting Back Mount
Connection M12 x 1.00
Length 0.5 m
Mounting Threads 11/16-24 UN
Protection Rating IP68
Number of Wires 5
Max Voltage 250 VAC, 250 VDC
Current Rating 4 A
Operating Temperature -40-105 °C
NEMA Rating NEMA 1, NEMA 3, NEMA 4, NEMA 6P
Status Indicator None
Net Weight 0.215 lbs
Gross Weight 0.215 lbs