Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FKSD841-2M Turck Cordsets, EtherNet Series, Receptacle
FKSD841-2M Turck Cordsets, EtherNet Series, Receptacle
This item cannot be canceled or returned
Description
Cordsets, EtherNet Series
EtherNet Series Information
- 8‑Wire Ethernet Cable
- Cable that meets the requirements of TIA/EIA568‑C.2 Category 5e Cable for 10 and 100 Base‑T Ethernet
- Cable is UL Rated for Sunlight and Oil Resistant
Specifications
Specifications
| Manufacturer Part Number |
U-03825 |
| Manufacturer |
Turck |
| Product Series |
EtherNet |
| Family Series |
Turck Cordsets, EtherNet Series |
| Description |
Receptacle |
| Receptacle Description |
Straight Receptacle |
| Connector Class |
Micro (M12) |
| Connection Configuration |
Female to Flying Leads |
| Receptacle Gender |
Female |
| Angle |
Straight |
| Number of Pins |
8 |
| Mounting |
Back Mount |
| Connection |
M12 x 1.00 |
| Length |
2 m |
| Mounting Threads |
PG9 |
| Protection Rating |
IP68 |
| Number of Wires |
8 |
| Max Voltage |
60 VAC, 60 VDC |
| Current Rating |
2 A |
| Operating Temperature |
-40-80 °C |
| NEMA Rating |
NEMA 1, NEMA 3, NEMA 4, NEMA 6P |
| Status Indicator |
None |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
FKSD841-2M
Turck Cordsets, EtherNet Series