Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FKSDFKSD44/M12
Item Number
FKSDFKSD44/M12
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
U2-32077 |
| Manufacturer |
Turck |
| Family Series |
Turck Cordsets |
| Description |
Receptacle |
| Number of Poles |
4 |
| Number of Pins |
4 |
| Connection Type |
Standard |
| Connection |
M12 x 1.00 |
| Protection Rating |
IP67 |
| Gender |
Female to Female |
| Voltage |
150 V |
| Current Rating |
4 A |
| Net Weight |
0 lbs |
| Gross Weight |
0.1 lbs |
FKSDFKSD44/M12
Turck Cordsets