Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FKVFSV4.5/M12 Turck Cordsets, Eurofast Series, U2-05377
FKVFSV4.5/M12 Turck Cordsets, Eurofast Series, U2-05377
Item Number
FKVFSV4.5/M12
This item cannot be canceled or returned
Description
Cordsets, EuroFast Series
EuroFast Series Information
- Low Profile Junction Boxes, 8‑Port
- Threaded M12 Connection
- Available with or without LEDs
- Dual Input/Output per Port
Specifications
Specifications
| Manufacturer Part Number |
U2-05377 |
| Manufacturer |
Turck |
| Product Series |
EuroFast |
| Family Series |
Turck Cordsets, Eurofast Series |
| Description |
U2-05377 |
| Receptacle Description |
Female Front-Mount Receptacle |
| Connector Class |
Micro (M12) |
| Connection Configuration |
Male to Female |
| Receptacle Gender |
Female |
| Angle |
Straight |
| Number of Pins |
5 |
| Mounting |
Through Panel |
| Connection |
M12 x 1.00 |
| Mounting Threads |
M12 x 1.00 |
| Number of Wires |
0 |
| Max Voltage |
250 VAC, 250 VDC |
| Current Rating |
4 A |
| Operating Temperature |
-40-80 °C |
| Status Indicator |
None |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.1 lbs |
FKVFSV4.5/M12
Turck Cordsets, Eurofast Series