Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Maxi-Signal Products Temporary Lighting
FL-50-250
Maxi-Signal Products Temporary Lighting
250 VDC 50 W LED Medium Beam Flood
MFG Item Number
FL-50-250-MAXI
This item cannot be canceled or returned
Description
Temporary Lighting, Series
250 VDC 50 W LED Medium Beam Flood
Specifications
Specifications
| Manufacturer Part Number |
FL-50-250-MAXI |
| Manufacturer |
Maxi-Signal Products |
| Family Series |
Maxi-Signal Products Temporary Lighting |
| Description |
250 VDC 50 W LED Medium Beam Flood Light, 6,000-6500 Lumens |
| Net Weight |
7.805 lbs |
| Gross Weight |
8.745 lbs |
FL-50-250
Maxi-Signal Products Temporary Lighting