Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuses
FL11K100
Eaton's Bussmann series Fuses
FUSE LK CPS K 100A NRB 23
This item cannot be canceled or returned
Description
FUSE LK CPS K 100A NRB 23
Specifications
Specifications
| Manufacturer Part Number |
FL11K100 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Eaton Cooper Power series Edison fuse link, 100A, Fast-acting, EEI-NEMA |
| Fuse Type |
Medium Voltage |
| Current Rating |
100 A |
| AC Voltage |
27,000 VAC |
| Characteristic |
General Purpose |
| Trip Indicator |
Yes |
| Net Weight |
0.255 lbs |
| Gross Weight |
0.255 lbs |
FL11K100
Eaton's Bussmann series Fuses