FL11K15

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FL11K15 Eaton's Bussmann series Fuses, FUSE LK CPS K 015A NRB 23

MFG Item Number
FL11K15

FL11K15 Eaton's Bussmann series Fuses, FUSE LK CPS K 015A NRB 23

MFG Item Number
FL11K15
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 150

Description

Fuses, Series
Item #
FL11K15
FUSE LK CPS K 015A NRB 23

Series Information

Specifications

Specifications
Manufacturer Part Number FL11K15
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Eaton Cooper Power series Edison fuse link, 15A, Fast-acting, EEI-NEMA, Non-removable buttonhead
Fuse Type Medium Voltage
Current Rating 15 A
AC Voltage 27,000 VAC
Characteristic General Purpose
Trip Indicator Yes
Net Weight 0.1 lbs
Gross Weight 0.1 lbs