FL11N200

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FL11N200 Eaton's Bussmann series Fuses, FUSE LK CPS N 200A NRB 23

MFG Item Number
FL11N200

FL11N200 Eaton's Bussmann series Fuses, FUSE LK CPS N 200A NRB 23

MFG Item Number
FL11N200
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Fuses, Series
Item #
FL11N200
FUSE LK CPS N 200A NRB 23

Series Information

Specifications

Specifications
Manufacturer Part Number FL11N200
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Eaton Cooper Power series Edison fuse link, N, 200A
Fuse Type Medium Voltage
Current Rating 200 A
Net Weight 0.5 lbs
Gross Weight 0.5 lbs