FL16K100

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FL16K100

Eaton's Bussmann series Fuses

FL16K100

Eaton's Bussmann series Fuses
FUSE LK CPS EK 100A RB 30 38KV
MFG Item Number
FL16K100
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fuses, Series
Item #
FL16K100
FUSE LK CPS EK 100A RB 30 38KV

Series Information

Specifications

Specifications
Manufacturer Part Number FL16K100
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Eaton Cooper Power series Edison fuse link, EK, 38KV, 100A
Fuse Type Medium Voltage
Current Rating 100 A
Net Weight 0.3 lbs
Gross Weight 0.3 lbs