FL1A5

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FL1A5

Eaton's Bussmann series Fuses

FL1A5

Eaton's Bussmann series Fuses
FUSE LK CPS PSD CUTOUT 005A
MFG Item Number
FL1A5
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 150

Description

Fuses, Series
Item #
FL1A5
FUSE LK CPS PSD CUTOUT 005A

Series Information

Specifications

Specifications
Manufacturer Part Number FL1A5
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Eaton Cooper Power series Edison fuse link, 5A
Fuse Type Medium Voltage
Current Rating 5 A
Net Weight 0 lbs
Gross Weight 0 lbs