FL1F-K2BM2
IDEC Programmable Logic Controllers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
FL1F-K2BM2 IDEC Programmable Logic Controllers, 2Pt Analog Output Expansion Module
MFG Item Number
FL1F-K2BM2

FL1F-K2BM2 IDEC Programmable Logic Controllers, 2Pt Analog Output Expansion Module

MFG Item Number
FL1F-K2BM2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Programmable Logic Controllers, Series
Item #
FL1F-K2BM2
2Pt Analog Output Expansion Module

Series Information

Specifications

Specifications
Manufacturer Part Number FL1F-K2BM2
Manufacturer IDEC
Family Series IDEC Programmable Logic Controllers
Description 2Pt Analog Output Expansion Module
Primary Type I/O
Number of IO Ports 8
Input 24 VDC
Output 24 VDC
Turn-On Time 1 ms
Turn-Off Time 1 ms
Mounting DIN Rail
Operating Temperature -4-131 °F
Approvals CE, cULus
Net Weight 0.205 lbs
Gross Weight 0.295 lbs