Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FL1F-M08D2R2 IDEC Programmable Logic Controllers, Expansion Module, 4 In/4 Out,
MFG Item Number
FL1F-M08D2R2
FL1F-M08D2R2 IDEC Programmable Logic Controllers, Expansion Module, 4 In/4 Out,
MFG Item Number
FL1F-M08D2R2
Description
Programmable Logic Controllers, Series
Expansion Module, 4 In/4 Out,
Specifications
Specifications
| Manufacturer Part Number |
FL1F-M08D2R2 |
| Manufacturer |
IDEC |
| Family Series |
IDEC Programmable Logic Controllers |
| Description |
Expansion Module, 4 In/4 Out, 24VAC/DC |
| Primary Type |
I/O |
| Number of IO Ports |
8 |
| Number of Inputs |
4 |
| Input Type |
Analog |
| Number of Outputs |
4 |
| Output Type |
Relay |
| Input |
24 VAC, 24 VDC |
| Output |
24 VDC |
| Turn-On Time |
1 ms |
| Turn-Off Time |
10 ms |
| Mounting |
DIN Rail |
| Operating Temperature |
-4-131 °F |
| Approvals |
CE, cULus |
| Net Weight |
0.285 lbs |
| Gross Weight |
0.365 lbs |
FL1F-M08D2R2
IDEC Programmable Logic Controllers